Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
SPARTEX 734780 EAR CLIP CLAMPING RANGE MM 34-37 PK100
SPARTEX 734780 EAR CLIP CLAMPING RANGE MM 34-37 PK100
Winged collar
References
spartex:
734780
rubix:
241A7649
ean:
3660338014727
Technical specifications
Type
Ear clip
Clamping range, minimum
34Ā
mm
Clamping range, maximum
37Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 734780 EAR CLIP CLAMPING RANGE MM 34-37 PK100
Material: galvanized steel .
Usage: rapid assembly, compressed air, spraying, agriculture
Technical specifications
Attributes
Type
Ear clip
Clamping range, minimum
34Ā
mm
Clamping range, maximum
37Ā
mm
Pack quantity
Other
Width
9.5Ā
mm
Material
Galvanized steel
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
56.54
excl. VAT
/
Each
Ā£
67.85
incl. VAT
Sold out
Select variants (4)
Add to cart
Check our products from related categories
JUBILEE JSC130MS SUPERCLAMP MS 122-130MM
MIKALOR SB CLAMP 304SS SC27-29-SS
ACTSEALTIT SB CLAMP 316SS SCS29-31-PF
NORRES 21200950000 CLAMP 212 SUITABLE FOR HOSE ID 100-105MM
NORRES 21601020000 CLAMP 216 SUIT 345,355,534,356 ID: 102MM
SPARTEX 734630 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
MIKALOR SB CLAMP PLATED STL SC29-31-GOLD
MIKALOR SB CLAMP FERRITIC SC31-34-SUF
MIKALOR SB CLAMP FERRITIC SC19-21-SUF
ACTSEALTIT SB CLAMP 316SS SCS60-63-PF
NORRES 21200450000 CLAMP 212 ID 50-55MM
SPARTEX 734640 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
NORRES 21200290000 38MM COIL HOSE CLAMP STAINLESS STEEL
JUBILEE JSC079MS SUPERCLAMP MS 74-79MM
PARKER APLA5X EXTENDED BASE PLATE