References
Freudenberg Sealing Technologies:40421835
Rubix:251A9202
Manufacturer :40421835

Product details : SIMRIT 40421835 FREUDENBERG SEAL
Single-acting, projecting wiper lip, metal angle ring
Groove ring AUNI
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 26 mm |
| Height | 4 mm |
| Execution | as |
| Material | 88 nbr 101 |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ Each
£ 11.40 incl. VAT
- Usually arrives within 14 working days
