KLINGSPOR 358314 KNOTTED WIRE BRUSH 115X6X22.23MM 0.5 STEEL BRP 600 Z
Wire Brush
See technical informationSee documentsReferences
Klingspor:358314
Rubix:228A8819

Documents
Product details : KLINGSPOR 358314 KNOTTED WIRE BRUSH 115X6X22.23MM 0.5 STEEL BRP 600 Z
Ideal tool for the professional processing of U / V-type welds in pipeline, pipework and container construction - Thanks to its slim overall width it is also well suited for working on hard-to-reach areas (e.g. root or narrow fillet welds) - Cleaning of all welding seams on pipe connections
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 115 mm |
| Use | cleaning of all welding seams on pipe connections |
Show UNSPSC/ECL@SS
£ 11.04 excl. VAT
/ Each
£ 13.25 incl. VAT
- Usually arrives within 14 working days