Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular plate brush
KLINGSPOR 358343 KNOTTED WIRE BRUSH 125X14X22.23MM 0.5 SS BR 600 Z
KLINGSPOR 358343 KNOTTED WIRE BRUSH 125X14X22.23MM 0.5 SS BR 600 Z
Wire Brush
References
klingspor:
358343
rubix:
228A8823
Technical specifications
Wire
Stainless Steel
Brush diameter
125
mm
Use
Heavy Brushing and Deburring Work
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLINGSPOR 358343 KNOTTED WIRE BRUSH 125X14X22.23MM 0.5 SS BR 600 Z
Wheel brush for pre- and post-processing of welding seams - For aggressive removal of scale, rust, slag - For heavy brushing and deburring wor
Technical specifications
Attributes
Wire
Stainless Steel
Brush diameter
125
mm
Use
Heavy Brushing and Deburring Work
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.75
excl. VAT
/
Each
£
17.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43505005 CRIMPED WIRE BRUSH RBU 150 X 12 X 22.2MM STEEL 0.25
KLINGSPOR 358355 ROTARY WIRE BRUSH 60 X 14 X 6 MM 0.3 STEEL BRS 600 W
KLINGSPOR 358312 KNOTTED WIRE BRUSH 125X14X22.23MM 0.5 STEEL BR 600 Z
KLINGSPOR 358328 KNOTTED BEVEL BRUSH 115 MM X M14 0.5 STEEL BK 600 Z
OSBORN 65MM CUP BRUSHTK M14 608151-0002
KLINGSPOR 358311 KNOTTED WIRE BRUSH 115X14X22.23MM 0.5 STEEL BR 600 Z
PFERD 43502009 CRIMPED WIRE BRUSH RBU 100 X 12 X 14 MM STEEL 0.30
KLINGSPOR 358314 KNOTTED WIRE BRUSH 115X6X22.23MM 0.5 STEEL BRP 600 Z
KLINGSPOR 358313 KNOTTED WIRE BRUSH 178X14X22.23MM 0.5 STEEL BR 600 Z
KLINGSPOR 358315 KNOTTED WIRE BRUSH 125X6X22.23MM 0.5 STEEL BRP 600 Z
KLINGSPOR 358342 KNOTTED WIRE BRUSH 115X14X22.23MM 0.5 SS BR 600 Z
PFERD 43503001 CRIMPED WIRE BRUSH RBU 125 X 12 X 14 MM STEEL 0.30
KLINGSPOR 358320 KNOTTED WIRE WHEEL 75X12X6MM 0.5 STEEL BRS 600 Z
OSBORN 0002504161 ROTARY BRUSH 50 X 10 X 6MM SWG 30
PFERD 43104011 ROTARY WIRE BRUSH 60 X 15 X 6 MM STEEL 0.20