FLEXOVIT 07660739566 WIRE BRUSH SEG GETORD DR T23 115 X 12.0 X 22.2


Wire Brush

References
flexovit:07660739566
rubix:227A5816
ean:3157629175958
brand logo
brand logo
Technical specifications
Diameter115 mm
MaterialSteel

Product details : FLEXOVIT 07660739566 WIRE BRUSH SEG GETORD DR T23 115 X 12.0 X 22.2


Cone brushes for the angle grinder. The Industrial Line with corrugated wire is suitable for rust removal and deburring of low and unalloyed steels.

Strengths

•For working hard to reach places
Stiff, long twisted wires make light work of heavy material build-up such as welds
Extremely suitable for removing slag, paint, rust and oxidation

Applications

Maintenance & Repair;Angle Grinder;High Material Removal Rate

Technical specifications


Attributes
Diameter115 mm
MaterialSteel
Show UNSPSC/ECL@SS
£ 15.29 excl. VAT
/ Each
£ 18.35 incl. VAT
  • Usually arrives within 14 working days