Withdrawal sleeve
Inner diameter | 145 mm |
---|---|
Male thread | M165x3 |
Width | 96 mm |
Logistics dimensions (L x W x H) | 96x165x165 mm |
---|---|
Logistic Weight | 1984 g |
Inner diameter | 145 mm |
Male thread | M165x3 |
Width | 96 mm |
Series | AH |
Material | Steel |
Outer diameter | 165 mm |
Usually arrives within 14 working days