References
AKN from MECALINE:AHX3120-AKN
Rubix:239A0364
Manufacturer :890570
EAN:4055953009385

Documents
Product details : AHX3120-AKN WITHDRAWAL SLEEVE AHX 3120
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Male thread | m 110x2 |
| Width | 64 mm |
| Outer diameter | 100 mm |
| Series | ahx31 |
| Material | steel |
| Weight | 0.65 kg |
Show UNSPSC/ECL@SS
£ 118.82 excl. VAT
/ Each
£ 142.58 incl. VAT
- Usually arrives within 14 working days
