References
FAG:AH3232
Rubix:238A2739
Manufacturer :0191394700000
EAN:4012801208796

Product details : FAG AH3232 WITHDRAWAL SLEEVE
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 124x180x180 mm |
|---|---|
| Logistic Weight | 4000 g |
| Inner diameter | 150 mm |
| Male thread | m180x3 |
| Width | 124 mm |
| Outer diameter | 180 mm |
| Series | ah |
| Material | steel |
Show UNSPSC/ECL@SS
£ 563.09 excl. VAT
/ Each
£ 675.71 incl. VAT
- Delivery usually within ( 7 ) days
