References
FAG:AHX3218
Rubix:152A9452
Manufacturer :0191403800000
EAN:4012801263245

Product details : FAG AHX3218 WITHDRAWAL SLEEVE
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x100x100 mm |
|---|---|
| Logistic Weight | 600 g |
| Inner diameter | 85 mm |
| Male thread | m100x2 |
| Width | 63 mm |
| Outer diameter | 100 mm |
| Series | ah |
| Material | steel |
Show UNSPSC/ECL@SS
£ 103.73 excl. VAT
/ Each
£ 124.48 incl. VAT
- Delivery usually within ( 7 ) days
