References
SNR:AH308
Rubix:205A1500
EAN:3413520003593

Product details : SNR AH308 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x44x29 mm |
|---|---|
| Logistic Weight | 89 g |
| Inner diameter | 35 mm |
| Width | 29 mm |
| Outer diameter | 90 mm |
| Series | ah300 |
| Weight | 0.09 kg |
Show UNSPSC/ECL@SS
£ 34.89 excl. VAT
/ Each
£ 41.87 incl. VAT
- Delivery usually within ( 3 ) days
