Withdrawal Sleeve
Inner diameter | 240 mm |
---|---|
Male thread | Tr 280x4 |
Width | 202 mm |
Logistics dimensions (L x W x H) | 202x280x280 mm |
---|---|
Logistic Weight | 14220 g |
Inner diameter | 240 mm |
Male thread | Tr 280x4 |
Width | 202 mm |
Outer diameter | 280 mm |
Usually arrives within 14 working days