References
NSK:AHX2328
Rubix:105A3665

Documents
Product details : NSK WITHDRAWAL SLEEVE AHX2328
NSK extraction sleeve for metric shafts AHX series
Technical specifications
Attributes
| Inner diameter | 135 mm |
|---|---|
| Width | 125 mm |
| Outer diameter | 155 mm |
| Series | ahx23 |
| Weight | 2.33 kg |
Show UNSPSC/ECL@SS
£ 220.53 excl. VAT
/ Each
£ 264.64 incl. VAT
- Usually arrives within 14 working days
