Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AOH 24060 G
SKF WITHDRAWAL SLEEVE AOH 24060 G
Withdrawal Sleeve
References
skf:
AOH 24060 G
rubix:
105A2663
manufacturer :
97511
ean:
7316570657661
Technical specifications
Inner diameter
280
mm
Width
184
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AOH 24060 G
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
184
x
320
x
320
mm
Logistic Weight
14826
g
Inner diameter
280
mm
Width
184
mm
Outer diameter
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,697.12
excl. VAT
/
Each
£
2,036.54
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
AOH3268-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3268
SNR AHX319 ACCESSORIES
SNR AHX2324G ACCESSORIES
AH24034-AKN WITHDRAWAL SLEEVE AH 24034
SKF WITHDRAWAL SLEEVE AHX 3122
FAG WITHDRAWAL SLEEVE AHX2311
AH3234-AKN WITHDRAWAL SLEEVE AH 3234
SNR AOH24196 ACCESSORIES
AH3144-AKN WITHDRAWAL SLEEVE AH 3144
SKF WITHDRAWAL SLEEVE AH 2340
SNR AOH32/850 ACCESSORIES
SNR AOHX31/670 ACCESSORIES
SNR AOH31/530 ACCESSORIES
AH2328-AKN WITHDRAWAL SLEEVE AH 2328
SNR AOHX3188G ACCESSORIES