References
AKN from MECALINE:AH3068-AKN
Rubix:239A0288
Manufacturer :891202
EAN:4055953014624

Documents
Product details : AH3068-AKN WITHDRAWAL SLEEVE AH 3068
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Technical specifications
Attributes
| Inner diameter | 320 mm |
|---|---|
| Male thread | tr 365x5 |
| Width | 162 mm |
| Outer diameter | 340 mm |
| Series | ah30 |
| Material | steel |
| Weight | 19.5 kg |
Show UNSPSC/ECL@SS
£ 2,251.76 excl. VAT
/ Each
£ 2,702.11 incl. VAT
- Usually arrives within 14 working days
