Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Joinery tools
Gouge
GEDORE 112-2510 CHISEL
GEDORE 112-2510 CHISEL
Electrician chisel 112
References
gedore:
112-2510
rubix:
80080700
manufacturer :
8745070
ean:
4010883874502
Technical specifications
Blade length
250
mm
Blade width
10
mm
Handle
Chrome Vanadium steel.
See all Specifications
Product details
Technical specifications
Product details : GEDORE 112-2510 CHISEL
Electricians' chisel 250x10x7 mm Chrome-vanadium steel Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished
Technical specifications
Attributes
Logistic Weight
91
g
Blade length
250
mm
Blade width
10
mm
Handle
Chrome Vanadium steel.
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.79
excl. VAT
/
Each
£
11.75
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3750H SLITTING CHISEL
GEDORE 104HS SPLITTING CHISEL WITH HAND GUARD
BAHCO 424P-18 CHISEL 18MM
STANLEY 4-18-328 FATMAX BRICK CHISEL 4 X 8.1/2 INCH
STANLEY 0-16-254 FATMAX THRU TANG CHISEL 12MM
STANLEY 4-18-327 FATMAX BRICK CHISEL 3 X 8.1/2 INCH
GEDORE SPLITTING CHISEL 104
BAHCO SB-2448 WRECKING KNIFE
BAHCO 424P-4 CHISEL 4MM
STANLEY 2-16-268 FATMAX CHISEL SET 3 PIECE
BAHCO 424P-25 CHISEL 25MM
STANLEY 0-16-256 FATMAX THRU TANG CHISEL 15MM
STANLEY CHISEL 6MM 0-16-870 5005
STANLEY 0-16-263 FATMAX THRU TANG CHISEL 32MM
STANLEY 0-16-262 FATMAX THRU TANG CHISEL 30MM