SPARTEX 853865 WOODEN HANDLE FOR PICK-AXE LENGTH 900MM
Wooden handle for pickaxe
See technical informationSee documentsReferences
Spartex:853865
Rubix:209A7814
EAN:3660338098314

Documents
Product details : SPARTEX 853865 WOODEN HANDLE FOR PICK-AXE LENGTH 900MM
Beechwood handle.
Suitable for SPARTEX picks (ref. 845560, 845558).
Suitable for SPARTEX picks (ref. 845560, 845558).
Technical specifications
Attributes
| Handle | wood |
|---|---|
| Weight | 0.75 kg |
| Width | 50 mm |
| Length | 900 mm |
Show UNSPSC/ECL@SS
£ 6.24 excl. VAT
/ Each
£ 7.49 incl. VAT
- In stock: Next day delivery
