Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Pick
SPARTEX ROUND-EYE EARTHWORKS PICKAXE WITH HANDLE WEIGHT KG 3.2 845560
SPARTEX ROUND-EYE EARTHWORKS PICKAXE WITH HANDLE WEIGHT KG 3.2 845560
Earth-moving pickaxe round-eyed handleless
References
spartex:
845560
rubix:
209A8211
ean:
3660338080135
Technical specifications
Length
540
mm
Width
56
mm
Handle
900x50
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX ROUND-EYE EARTHWORKS PICKAXE WITH HANDLE WEIGHT KG 3.2 845560
Hardened on the working parts. .
Carbon steel. .
Handle in varnished ash (900x50 mm). .
Made in France.
Technical specifications
Attributes
Length
540
mm
Width
56
mm
Handle
900x50
Weight
3.2
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.32
excl. VAT
/
Each
£
57.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GISS ROUNDEYE EARTHWORKS PICKAXE & HANDLE TRI-MAT WEIGHT KG 3.2 845562
SPEAR & JACKSON NEVERBEND INSULATED PICK CHISEL AND POINT 7LB
MILWAUKEE 4932480572 HOSE PICK - BENT 90 DEGREE
SPARTEX 853865 WOODEN HANDLE FOR PICK-AXE LENGTH 900MM
GISS TRI-MATERIAL HANDLE FOR ROUND EYE PICKAXE LENGTH 900MM 845636
SPARTEX ROUND-EYE EARTHWORKS PICKAXE NO HANDLE WEIGHT KG 2.5 845558
ROEBUCK 5000BH PICK HEAD-POINT AND CHISEL
MILWAUKEE 4932480573 HOSE PICK - BENT 45 DEGREE
MILWAUKEE 4932480570 HOSE PICK - FLAT TIP
MILWAUKEE 4932480571 HOSE PICK - HOOK
ROEBUCK W271 AXE FIBRE GLASS FIREMAN S
KNIPEX 9455200 ANVIL CUTTER 200MM
SPEAR & JACKSON NEVERBEND STAINLESS STEEL DUTCH HOE
BAHCO P16-60-F TWO HAND LOPPER 60CM
SPEAR & JACKSON DOUBLE SHOVEL HOLER TUBULAR HANDLES