Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Pick
GISS ROUNDEYE EARTHWORKS PICKAXE & HANDLE TRI-MAT WEIGHT KG 3.2 845562
GISS ROUNDEYE EARTHWORKS PICKAXE & HANDLE TRI-MAT WEIGHT KG 3.2 845562
Trimaterial handle for round eye pick
References
roebuck:
845562
rubix:
209A8209
ean:
3660338080142
Technical specifications
Length
540
mm
Width
56
mm
Handle
900x49
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS ROUNDEYE EARTHWORKS PICKAXE & HANDLE TRI-MAT WEIGHT KG 3.2 845562
Trimaterial handle for round eye pick Adaptable to pickaxe GISS (ref 845562).
Technical specifications
Attributes
Length
540
mm
Width
56
mm
Handle
900x49
Weight
3.205
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.96
excl. VAT
/
Each
£
100.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GISS TRI-MATERIAL HANDLE FOR ROUND EYE PICKAXE LENGTH 900MM 845636
MILWAUKEE 4932480573 HOSE PICK - BENT 45 DEGREE
MILWAUKEE 4932480572 HOSE PICK - BENT 90 DEGREE
SPEAR & JACKSON NEVERBEND INSULATED PICK CHISEL AND POINT 7LB
MILWAUKEE 4932480571 HOSE PICK - HOOK
ROEBUCK 5000BH PICK HEAD-POINT AND CHISEL
SPARTEX ROUND-EYE EARTHWORKS PICKAXE WITH HANDLE WEIGHT KG 3.2 845560
SPARTEX ROUND-EYE EARTHWORKS PICKAXE NO HANDLE WEIGHT KG 2.5 845558
ROEBUCK W271 AXE FIBRE GLASS FIREMAN S
SPARTEX 853865 WOODEN HANDLE FOR PICK-AXE LENGTH 900MM
MILWAUKEE 4932480570 HOSE PICK - FLAT TIP
WOLF GARTEN RSEN ANVIL SECATEURS
BULLDOG POWERLITE GENERAL SERVICE SHOVEL 5GSPL
SPEAR & JACKSON TELESCOPIC TREE PRUNER EXTENDS TO 92 INCHES
SPEAR & JACKSON RAZORSHARP EASY REACH PRUNER