References
Draper:47418
Rubix:330A1068
Manufacturer :47418


Technical specifications
| Handle | aluminum handle (lightweight construction) |
|---|---|
| Weight | 0.232 kg |
Product details : DRAPER 47418 LITTER PICKER/PICK UP TOOL, 820MM
A useful aid allowing small objects to be picked up with Minimum bending, or reaching slight objects from shelves. The picker is of lightweight aluminium construction and the rubber faced jaws are easily rotated into any of four positions.
Technical specifications
Attributes
| Handle | aluminum handle (lightweight construction) |
|---|---|
| Weight | 0.232 kg |
| Length | 820 mm |
Show UNSPSC/ECL@SS
£ 11.09 excl. VAT
/ Each
£ 13.31 incl. VAT
- Delivery usually within ( 7 ) days