Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Pick
GISS TRI-MATERIAL HANDLE FOR ROUND EYE PICKAXE LENGTH 900MM 845636
GISS TRI-MATERIAL HANDLE FOR ROUND EYE PICKAXE LENGTH 900MM 845636
Tri-material handle for round eye pickaxe
References
roebuck:
845636
rubix:
209A8173
ean:
3660338080289
Technical specifications
Length
900
mm
Width
49
mm
Handle
Tri-material
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS TRI-MATERIAL HANDLE FOR ROUND EYE PICKAXE LENGTH 900MM 845636
Tri-material handle for round eye pickaxe Adaptable to pickaxe GISS (ref 845562).
Technical specifications
Attributes
Length
900
mm
Width
49
mm
Handle
Tri-material
Weight
1
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.55
excl. VAT
/
Each
£
40.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX ROUND-EYE EARTHWORKS PICKAXE WITH HANDLE WEIGHT KG 3.2 845560
SPARTEX ROUND-EYE EARTHWORKS PICKAXE NO HANDLE WEIGHT KG 2.5 845558
ROEBUCK 5000BH PICK HEAD-POINT AND CHISEL
SPEAR & JACKSON NEVERBEND INSULATED PICK CHISEL AND POINT 7LB
ROEBUCK W271 AXE FIBRE GLASS FIREMAN S
MILWAUKEE 4932480573 HOSE PICK - BENT 45 DEGREE
SPARTEX 853865 WOODEN HANDLE FOR PICK-AXE LENGTH 900MM
MILWAUKEE 4932480570 HOSE PICK - FLAT TIP
MILWAUKEE 4932480571 HOSE PICK - HOOK
MILWAUKEE 4932480572 HOSE PICK - BENT 90 DEGREE
GISS ROUNDEYE EARTHWORKS PICKAXE & HANDLE TRI-MAT WEIGHT KG 3.2 845562
SPARTEX ROUND-EYE EARTHWORKS PICKAXE WITH HANDLE WEIGHT KG 3.2 845560
DRAPER 83970 175MM ANVIL SECATEUR
BAHCO P266 SMALL RAKE BIMATERIAL HANDLE
WOLF GARTEN ZM150 150CM WOODEN HANDLE