FACOM 113AS.8CPB ADJUSTABLE WRENCH 8IN METAL

Wrench

See technical informationSee documents

References

Facom:113AS.8CPB
Rubix:270A2307
EAN:3662424041655
brand logo

Technical specifications

Opening40
Length200 mm
Typeadjustable wrench
See all Specifications

Documents

Product details : FACOM 113AS.8CPB ADJUSTABLE WRENCH 8IN METAL


Strengths

•Short handle and thin profile gives optimum accessibility
Lightweight
Increased comfort
Big opening for maximum versatility
Good access to the screw
Easy setting
Non-protruding moving jaw at maximum capacity

Technical specifications


Attributes
Opening40
Length200 mm
Typeadjustable wrench
Finishingchromed
£ 29.10 excl. VAT
/ Each
£ 34.92 incl. VAT
  • Delivery usually within ( 14 ) days