Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK FLAT RING SLOGGING SPANNER 85MM
ROEBUCK FLAT RING SLOGGING SPANNER 85MM
Polygonal wrench for impact
References
roebuck:
3965258
rubix:
247146
ean:
3660338394379
Technical specifications
Opening
85
Length
365
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK FLAT RING SLOGGING SPANNER 85MM
High quality chrome vanadium steel.
Very high impact resistance.
Technical specifications
Attributes
Opening
85
Length
365
mm
Finishing
chromed
Number of sides
12
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.82
excl. VAT
/
Each
£
185.78
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
FACOM 54A.36SLS OFFSET BOX END WRENCH 36MM - SAFETY LOCK SYSTEM
FACOM 440.1/4 COMBINATION WRENCH 1/4 INCH A/F
BRITOOL EXPERT ANG/BOX WRENCH 18MM
STAHLWILLE 40031719 17 X 19MM DOE SPANNER
GEDORE 30X36 DOE SPANNER 895-30X36
ROEBUCK 880470 OFF-SET COMBINATION WRENCH 7MM
KNIPEX 9807250 OPEN JAW WRENCHES 260MM
467BR.8 RAPID RATCHET COMBINATION SPANNER 8MM
BRITOOL EXPERT ADJ.WRENCH 375MM
STAHLWILLE 03190036 1/2 INCH DRIVE X 36MM CROW RING SPANNER
FACOM METRIC OPEN END WRENCH 16 X 17MM - SAFETY LOCK SYSTEM
467B.11 ANTI SLIP RATCHET COMBINATION SPANNER 11MM
KNIPEX 980122 RING WRENCHES CRANKED
BAHCO 4M-16-17 RING WRENCH
BAHCO 8070 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 155MM