FACOM OPEN-END WREN 34.6
34 – Metric "micromechanic" fork wrenches angled at 15° and 75°
See technical informationReferences
Facom:34.6
Rubix:1233499
EAN:3148510980607



Product details : FACOM OPEN-END WREN 34.6
34 – Metric "micromechanic" fork wrenches angled at 15° and 75°
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15° and 75° for use on nuts inaccessible with a standard wrench.
- Metric dimensions: from 3.2 to 17 mm.
- Finish: Satin chrome-plated.
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15° and 75° for use on nuts inaccessible with a standard wrench.
- Metric dimensions: from 3.2 to 17 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Packaged dimensions (D x W x H) | 81x15x3 mm |
| Package weight | 11 g |
| Opening | 6 |
| Length | 80 mm |
| Type | flat wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 10.36 excl. VAT
/ Each
£ 12.43 incl. VAT
- Delivery usually within ( 14 ) days
