WYPALL 7300 L20 WYPALL WIPING PAPER JUMBO ROLL BLUE 2PLY
WypAll® Cleaning & Maintenance Wiping Paper L20 Jumbo Roll 7300 - 1 roll x 500 sheets, 2 ply, blue
See technical informationReferences
Wypall:7300
Rubix:341532
Manufacturer :7300
EAN:5033848003518

Product details : WYPALL 7300 L20 WYPALL WIPING PAPER JUMBO ROLL BLUE 2PLY
Efficient general-purpose single use wiper. High capacity for busy, high usage areas. The WYPALL* L20 Wiper Range is both task and cost efficient. If you are seeking a strong, absorbent single use wiper that is cost efficient, WYPALL* L20 Wipers deliver on both aspects:
• Touchable, lightweight cloth feel, making it soft enough for personal face/hand use
• Reinforced inner grid : unique DRC structure for strong and absorbent wet surface cleaning
• Great everyday price : cost efficient alternative to airlaid wipers
Ideal for: Oil spills, Machine wiping, Wet surface wiping.
• Touchable, lightweight cloth feel, making it soft enough for personal face/hand use
• Reinforced inner grid : unique DRC structure for strong and absorbent wet surface cleaning
• Great everyday price : cost efficient alternative to airlaid wipers
Ideal for: Oil spills, Machine wiping, Wet surface wiping.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Main material | airflex |
| Material | hydroknit |
Show UNSPSC/ECL@SS
£ 23.54 excl. VAT
/ Each
£ 28.25 incl. VAT
- In stock: Next day delivery
