References
Festo:QSY-8
Rubix:80188601
Manufacturer :153150
EAN:4052568032425

Documents
Product details : FESTO 153150 PUSH-IN Y-CONNECTOR QSY-8
Push-in Y-connector QSY-8 Size=Standard, Nominal size=4,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x29x15 mm |
|---|---|
| Logistic Weight | 15,5 g |
| Material | pbt |
| Connection 1 | 8 mm |
| Profile | qsy |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 42.90 excl. VAT
/ 10 pieces
£ 51.48 incl. VAT
- In stock: Next day delivery