FUSION LUMINAIRES FSFRDTSN GU10 TILT FIRE RATED DOWNLIGHT SATIN NIC (D
Fire Rated Tilt Downlight
See technical informationSee documentsReferences
Fusion Lamps:FSFRDTSN
Rubix:234A7281

Documents
Product details : FUSION LUMINAIRES FSFRDTSN GU10 TILT FIRE RATED DOWNLIGHT SATIN NIC (D
Gu10 Tilt Fire Rated Downlight Satin Nic (Dia)96 mm x (D)122 mm
Technical specifications
Attributes
| Type | fire rated tilt downlight |
|---|---|
| Voltage | 230 V |
| Power | 50 W |
| Material | steel/aluminium |
| Standard | CE |
| Class IP | ip20 |
Show UNSPSC/ECL@SS
£ 14.31 excl. VAT
/ Each
£ 17.17 incl. VAT
- Delivery usually within ( 3 ) days
