Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB1900 SPB MOULDED COGGED WEDGE BELT
MECALINE SPB1900 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Wedge Belt
References
mecaline:
XPB1900
rubix:
45035431
manufacturer :
864504
ean:
3660338189425
Technical specifications
Profile
xpb
Pitch length
1900
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE SPB1900 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
xpb
Pitch length
1900
mm
Upper width
16.3
mm
Height
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.85
excl. VAT
/
Each
£
35.82
incl. VAT
Sold out
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT XPC 3550 XEP 1014701
MECALINE SPB3350 SPB MOULDED COGGED WEDGE BELT
MECALINE SPZ1012 SPZ MOULDED COGGED WEDGE BELT
GATES XPA1407 QUAD-POWER 4 9644-01407 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPC2500 MOULDED COG WEDGE BELT 2.0
MECALINE SPB4500 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPC 2120 XEP 1014692
MECALINE 889773 SPA807 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2410 SPB MOULDED COGGED WEDGE BELT
GATES QUADPOWER 4 BELT XPB3000QP4
GATES QUAD POWER 4 XPZ837QP4
MECALINE SPZ1737 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1287 MOULDED COG WEDGE BELT 2.0
MECALINE 889797 SPB1650 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPB 28006AXP