Y-Bearing 17262..-2RS1
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x110x110 mm |
---|---|
Logistic Weight | 749 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 17262..-2RS1 |
Material | Steel |
Cage | Other |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 52700 N |
Usually arrives within 14 working days