Y-bearing YAT Series
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 36x80x80 mm |
---|---|
Logistic Weight | 488 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Series | YAT |
Material | Steel (Bearing) |
Limit speed | 4800 rpm |
Total bearing width | 36 mm |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 30700 N |
Sealing | Open |
Weight | 0.5 kg |
Usually arrives within 14 working days