Insert bearing with set screw NTN UC328D1, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 145 mm

NTN - Insert Bearing - UC328D1

See technical information

References

NTN:UC328D1
Rubix:205A9392
EAN:4547359234015
brand logo

Technical specifications

Inner diameter140 mm
Outer diameter300 mm
Width145 mm
See all Specifications

Product details : NTN UC328D1 INSERT BEARING


spherical outer diameter, fixing by socket set screw, seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)300x300x190 mm
Logistic Weight25000 g
Inner diameter140 mm
Outer diameter300 mm
Width145 mm
Bearing Clearancecn
Sealingopen
Seriesuc300
Cagesteel
£ 934.01 excl. VAT
/ Each
£ 1,120.81 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories