Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC210G2T04 INSERT BEARING
Insert bearing with set screw SNR UC210G2T04, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SNR
References
snr:
UC210G2T04
rubix:
205A9228
ean:
3413529547005
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Width
51.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC210G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
90
mm
Width
51.6
mm
Bearing Clearance
c4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.90
excl. VAT
/
Each
£
29.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw FAG UC205-16, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw SKF YAR 210-115-2F, Outer diameter: 90 mm | Inner diameter: 492125 mm | Width: 51.6 mm
Insert bearing with set screw NTN ASS208D1N, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 38 mm
Insert bearing with set screw SNR UC212-38G2L3, Outer diameter: 110 mm | Inner diameter: 60.325 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1035-35GHLT, Outer diameter: 72 mm | Inner diameter: 35 mm
Insert bearing with set screw RHP 1075-3G, Outer diameter: 130 mm | Inner diameter: 76.2 mm
Insert bearing with set screw NTN UC324D1, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 126 mm
Insert bearing with set screw SKF YAR 205-2RF/HVW64F, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw SNR US203G2T20, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw SNR UC307-20G2, Outer diameter: 80 mm | Inner diameter: 31.75 mm | Width: 48 mm
Insert bearing with set screw NTN UC204-012D1, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw SNR CUS20515, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 27 mm
Insert bearing with set screw RHP 1050-1.7/8G, Outer diameter: 90 mm | Inner diameter: 47.625 mm
Insert bearing with set screw SNR UC.307.G2, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 48 mm
Insert bearing with set screw NTN UCX16D1, Outer diameter: 150 mm | Inner diameter: 80 mm | Width: 85.7 mm