Insert bearing with set screw RHP 1135-35CG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 23.81 mm
Self-Lube Bearing Insert
See technical informationReferences
RHP:1135-35CG
Rubix:158A4325
Manufacturer :1135-35CG R
EAN:00747023041893

Product details : RHP BEARING INSERT 1135-35CG
The Self-Lube® bearing insert, commonly known as a wide inner ring bearing, is designed to suit the wide range of housings in the Self-Lube® bearing family and is also suitable for applications where the user’s own housing is preferred.
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 610 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 23.81 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1100cg |
| Material | high-grade through-hardened steel (inner and outer rings) |
| Cage | steel |
| Limit speed | 4500 rpm |
| Total bearing width | 42.9 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Weight | 0.61 kg |
Show UNSPSC/ECL@SS
£ 27.16 excl. VAT
/ Each
£ 32.59 incl. VAT
- In stock: Next day delivery
