Insert bearing with set screw SKF YAR 207-107-2F, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 19 mm
Insert Bearing
See technical informationReferences
SKF:YAR 207-107-2F
Rubix:103A1422
Manufacturer :30227
EAN:7316577754592

Product details : SKF BEARING INSERT YAR 207-107-2F
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Insert bearings are based on sealed deep groove ball bearings. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening two (set) screws on the inner ring, making it easy to mount.
Strengths
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Applications
Food and beverage industry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,9x72x72 mm |
|---|---|
| Logistic Weight | 438,4 g |
| Inner diameter | 36.513 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | one rubber seal and one metal shield |
| Series | yar |
| Material | steel (bearing) |
| Cage | polyamide |
| Reaming | 36.513 mm |
| Limit speed | 5300 rpm |
| Total bearing width | 42.9 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Weight | 0.42 kg |
Show UNSPSC/ECL@SS
£ 41.78 excl. VAT
/ Each
£ 50.14 incl. VAT
- Delivery usually within ( 3 ) days
