Insert bearing with eccentric clamping ring NTN M-UEL204D1, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.7 mm
NTN - Insert Bearing - A-UEL207-106D1W3
See technical informationReferences
NTN:M-UEL204D1
Rubix:205A5075
EAN:4547359798616




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Material | through hardened steel |
Product details : NTN M-UEL204D1 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x67x45 mm |
|---|---|
| Logistic Weight | 230 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Material | through hardened steel |
| Width | 43.7 mm |
| Basic dynamic load, radial - Cr | 12800 N |
| Sealing | open |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 20 mm |
| Cage | steel |
| Thickness | 34.2 mm |
| Lubricant | lithium soap grease (shell alvania 3s) |
| Basic static load, radial - C0r | 6650 N |
Show UNSPSC/ECL@SS
£ 13.35 excl. VAT
/ Each
£ 16.02 incl. VAT
- Delivery usually within ( 3 ) days