Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
INA GE25-XL-KRR-BA RADIAL INSERT BALL BEARING
Insert bearing with eccentric clamping ring INA GE 25-XL-KRR-B>A, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 44.5 mm
Radial insert ball bearing
References
ina:
GE 25-XL-KRR-B>A
rubix:
238A3107
ean:
4054371032135
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
44.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA GE25-XL-KRR-BA RADIAL INSERT BALL BEARING
Radial insert ball bearing GE..-XL-KRR-B.
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
52
mm
Width
44.5
mm
Bearing Clearance
CN
Series
GE-XL-KRR
Sealing
Two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.30
excl. VAT
/
Each
£
14.76
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ES205-16G2, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring SNR ESC207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring SKF YET 204-012, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 30.5 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KLL-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EX211G2L3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 71.3 mm
Insert bearing with eccentric clamping ring INA GE30-XL-KRR-B-FA125.5, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring SNR EX31135G2, Outer diameter: 120 mm | Inner diameter: 55.563 mm | Width: 55.6 mm
Insert bearing with eccentric clamping ring SKF YEL 210-2F, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 62.7 mm
Insert bearing with eccentric clamping ring SNR EX206G2, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.4 mm
Insert bearing with eccentric clamping ring NSK UC206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with eccentric clamping ring SNR CES205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring SNR EX309G2, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 58.7 mm
Insert bearing with eccentric clamping ring INA RAE25-XL-NPP-NR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring NTN UELS205LN, Inner diameter: 25 mm
Insert bearing with eccentric clamping ring SNR EX201G2T20, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 43.5 mm