Insert bearing with eccentric clamping ring SKF YET 209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 43.7 mm
Y-bearing YET Series
See technical informationReferences
SKF:YET 209
Rubix:1274967
Manufacturer :YET 209
EAN:7316577035226


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | steel (bearing) |
Product details : SKF BEARING UNIT INSERT YET209
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | steel (bearing) |
| Width | 43.7 mm |
| Sealing | open |
| Cage | plastic |
Show UNSPSC/ECL@SS
£ 49.24 excl. VAT
/ Each
£ 59.09 incl. VAT
- Delivery usually within ( 3 ) days