Insert Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 56.3 mm |
Logistics dimensions (L x W x H) | 56,3x85x85 mm |
---|---|
Logistic Weight | 740 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 56.3 mm |
Series | YEL |
Material | Steel (Bearing) |
Sealing | Two rubber seals |
Usually arrives within 14 working days