Insert bearing with eccentric clamping ring INA GE45-XL-KRR-B-FA125.5, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Radial insert ball bearing
See technical informationReferences
INA:GE45-XL-KRR-B-FA125.5
Rubix:238A4937
Manufacturer :0028282270000
EAN:4064327886941


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | corrotect |
Product details : INA GE45-XL-KRR-B-FA125.5 RADIAL INSERT BALL BEARING
Radial insert ball bearing GE..-XL-KRR-B
Radial insert ball bearing GE..-XL-KRR-B
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56,5x85x85 mm |
|---|---|
| Logistic Weight | 810 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Material | corrotect |
| Width | 42.9 mm |
| Basic dynamic load, radial - Cr | 32500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 20400 N |
Show UNSPSC/ECL@SS
£ 51.50 excl. VAT
/ Each
£ 61.80 incl. VAT
- Delivery usually within ( 7 ) days