Insert bearing with eccentric clamping ring NTN UEL211D1W3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 71.4 mm
NTN - Insert Bearing - A-UEL207-106D1W3
See technical informationReferences
NTN:UEL211D1W3
Rubix:206A1466
EAN:4547359237535




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Material | through hardened steel |
Product details : NTN UEL211D1W3 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x140x85 mm |
|---|---|
| Logistic Weight | 1385 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Material | through hardened steel |
| Width | 71.4 mm |
| Basic dynamic load, radial - Cr | 43500 N |
| Sealing | open |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 55 mm |
| Cage | steel |
| Thickness | 25 mm |
| Lubricant | lithium soap based grease |
| Basic static load, radial - C0r | 29200 N |
Show UNSPSC/ECL@SS
£ 41.10 excl. VAT
/ Each
£ 49.32 incl. VAT
- Delivery usually within ( 3 ) days