Insert bearing with eccentric clamping ring SKF YET 210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.7 mm
Y-bearing YET Series
See technical informationReferences
SKF:YET 210
Rubix:1274968
Manufacturer :YET 210
EAN:7316577035233


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Material | bearing steel (carbon-chromium steel) |
Product details : SKF BEARING UNIT INSERT YET210
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Material | bearing steel (carbon-chromium steel) |
| Width | 43.7 mm |
| Basic dynamic load, radial - Cr | 35.1 N |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | plastic |
| Basic static load, radial - C0r | 23.2 N |
Show UNSPSC/ECL@SS
£ 53.21 excl. VAT
/ Each
£ 63.85 incl. VAT
- Delivery usually within ( 3 ) days