Insert bearing for self-aligning bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 19.1 mm |
Logistics dimensions (L x W x H) | 50x50x36 mm |
---|---|
Logistic Weight | 121 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 19.1 mm |
Bearing Clearance | C3 |
Series | ES200 |
Cage | Steel |
Basic static load, radial - C0r | 4780 N |
Basic dynamic load, radial - Cr | 9550 N |
Sealing | Open |
Usually arrives within 14 working days