Insert bearing with eccentric clamping ring INA E35-XL-KLL, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Radial insert ball bearing
See technical informationReferences
INA:E35-XL-KLL
Rubix:229A1013
Manufacturer :0008521120000
EAN:4012802799972


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Material | standard bearing steel |
Product details : FAG E35-XL-KLL BEARING INSERT 8521120000
Radial insert ball bearings E..-KLL, cylindrical outer ring, location by eccentric locking collar, L seals on both sides
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Material | standard bearing steel |
| Width | 37.7 mm |
| Basic dynamic load, radial - Cr | 27500 N |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Relubrication function | no |
| Reaming | 35 mm |
| Cage | polyamide |
| Thickness | 51.3 mm |
| Lubricant | lithium-based grease |
| Basic static load, radial - C0r | 15300 N |
Show UNSPSC/ECL@SS
£ 39.41 excl. VAT
/ Each
£ 47.29 incl. VAT
- Delivery usually within ( 7 ) days