References
INA:PWTR3072-2RS-RR-XL
Rubix:274A8255
Manufacturer :0644205150000
EAN:4054366809933

Product details : INA PWTR3072-2RS-RR-XL YOKE TYPE TRACK ROLLER
Yoke type track rollers PWTR..-2RS, full complement cylindrical roller set, with axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 680 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 29 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr..-2rs-xl |
Show UNSPSC/ECL@SS
£ 108.24 excl. VAT
/ Each
£ 129.89 incl. VAT
- Delivery usually within ( 7 ) days
