SKF NEEDLE ROLLER BEARING NA 6901

Track roller NA

See technical information

References

SKF:NA 6901
Rubix:100A3232
Manufacturer :12764
EAN:7316577117205
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter24 mm
Width22 mm
See all Specifications

Product details : SKF NEEDLE ROLLER BEARING NA 6901


Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.

Strengths

- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life

Technical specifications


Attributes
Logistics dimensions (L x W x H)22x24x24 mm
Logistic Weight46 g
Inner diameter12 mm
Outer diameter24 mm
Width22 mm
Sealingopen
Bearing Clearancecn
Seriesna 69
Materialbearing steel
Cagesteel
Weight0.046 kg
Reference speed22000 rpm
Standardrohs
Basic dynamic load, radial - Cr16100 N
Basic static load, radial - C0r23200 N
£ 31.62 excl. VAT
/ Each
£ 37.94 incl. VAT
  • Delivery usually within ( 3 ) days