References
FAG:LR202-X-2RSR
Rubix:238A4964
Manufacturer :0501446420000
EAN:4064328527270

Product details : INA LR202-X-2RSR TRACK ROLLER
Track roller LR..-2RSR, single row, no plastic tyre
Strengths
Supports high radial loads, axial loads in both directions.
Applications
Typical applications for these products include cam mechanisms, guides, transport systems and linear guidance systems.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x40x40 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 15 mm |
| Outer diameter | 40 mm |
| Width | 11 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr2..-2rs/2rsr |
Show UNSPSC/ECL@SS
£ 88.00 excl. VAT
/ 5 pieces
£ 105.60 incl. VAT
- Delivery usually within ( 7 ) days
