References
INA:NATR30-X-PP-A
Rubix:238A3774
Manufacturer :0057306270000
EAN:4047643218504

Product details : INA NATR30-X-PP-A SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NATR..-PP, with axial guidance, axial plain washers on both sides
Strengths
Supports high radial loads as well as axial loads resulting from slight misalignments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x62x62 mm |
|---|---|
| Logistic Weight | 444 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 29 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natr..-pp-a |
| Material | steel |
| Reference speed | 1300 rpm |
| Basic dynamic load, radial - Cr | 23200 N |
| Basic static load, radial - C0r | 39500 N |
Show UNSPSC/ECL@SS
£ 64.49 excl. VAT
/ Each
£ 77.39 incl. VAT
- Delivery usually within ( 7 ) days
