Track roller NA
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x30x30 mm |
---|---|
Logistic Weight | 60 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 14 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | na22 |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 8150 N |
Basic dynamic load, radial - Cr | 7370 N |
Usually arrives within 14 working days