References
FAG:LR203-X-2RSR
Rubix:238A2541
Manufacturer :0501446690000
EAN:4064328299481

Product details : INA LR203-X-2RSR SINGLE ROW YOKE TYPE TRACK ROLLER
Track roller LR..-2RSR, single row, no plastic tyre
Strengths
Supports high radial loads, axial loads in both directions.
Applications
Typical applications for these products include cam mechanisms, guides, transport systems and linear guidance systems.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x47x47 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr2..-2rs/2rsr |
Show UNSPSC/ECL@SS
£ 112.65 excl. VAT
/ 5 pieces
£ 135.18 incl. VAT
- Usually arrives within 14 working days
