INA KR30-B-NMT YOKE TYPE TRACK ROLLER KR..-B WITH CAGE AXIAL GUID


Yoke type track roller

References
ina:KR30-B-NMT
rubix:238A1635
manufacturer :0055920030078
ean:4054362445869
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Width40 mm
SealingOpen
See all Specifications

Product details : INA KR30-B-NMT YOKE TYPE TRACK ROLLER KR..-B WITH CAGE AXIAL GUID


Yoke type track roller KR..-B, with cage, with axial guidance, no eccentric

Strengths

Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x12x12 mm
Logistic Weight103 g
Inner diameter12 mm
Width40 mm
SealingOpen
Bearing ClearanceCN
SeriesKR..-B
Reference speed5500 rpm
Basic static load, radial - C0r8700 N
Basic dynamic load, radial - Cr6800 N
Outer diameter30 mm
Show UNSPSC/ECL@SS
£ 39.17 excl. VAT
/ Each
£ 47.00 incl. VAT
  • Usually arrives within 14 working days