References
INA:KRE35-PP-A
Rubix:235A0495
Manufacturer :0055922910000
EAN:4012802459173

Product details : INA KRE35-PP-A NEEDLE ROLLER BRG
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x20x20 mm |
|---|---|
| Logistic Weight | 177 g |
| Inner diameter | 20 mm |
| Width | 52 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
| Series | kre..-pp-a |
| Reference speed | 3600 rpm |
| Basic static load, radial - C0r | 14500 N |
| Basic dynamic load, radial - Cr | 9700 N |
Show UNSPSC/ECL@SS
£ 64.22 excl. VAT
/ Each
£ 77.06 incl. VAT
- Delivery usually within ( 7 ) days
